{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material | twist-resistant PVC water hose | |
Hose external ⌀ | 31.6 mm | |
Hose internal ⌀ | 25 mm | |
Hose length | 50 m | |
Colour | yellow-blue | |
Type of product | Hose |
Article number | 080046 25 |