{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material | PVC hose, three-layer with polyester fibre reinforcement | |
maximum operating pressure | 15 bar | |
Hose external ⌀ | 15 mm | |
Hose internal ⌀ | 9 mm | |
Hose length | 50 m | |
Colour | transparent | |
Temperature range | -15 °C - 60 °C | |
Foodstuffs approved (VO/2011) | yes | |
Type of product | Hose |
Article number | 080042 9 | |
EAN / GTIN | 3506110929738 | |
Manufacturer number | 092973 | |
Manufacturer | Tricoflex SAS, Avenue Jean-Juif 17, 51301 VITRY-LE-FRANCOIS, France, www.tricoflex.com |