• The item cannot be ordered due to missing prices.

Digital pressure gauge 0-10 bar

Article no.: 080031 0-10

Select article variation and quantity

Display range (bar) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Connection thread 1/4 inch external thread in
    Article no of the battery / rechargeable battery fitted 081560 CR2032
    Length 30 mm
    Width 30 mm
    Height 36.8 mm
    Pressure gauge display range 0 bar - 10 bar
    Number of batteries contained 1
    Power supply Battery-powered
    Type of product Hydraulic pressure gauge

    Identification numbers & Classifications

    Article number 080031 0-10
    EAN / GTIN 4047322540162
    Manufacturer number 140218

    Description

    Version:

    Digital pressure gauge with backlighting in a sturdy plastic case for monitoring and measurement of pressures in dry oil-free compressed air and non-toxic non-aggressive gases.
    3-digit 7-segment- LCD display with backlight.

    Supplied with:

    Button cell CR2032.

    Note:

    The corresponding button cell can be found under No. 081560 CR2032.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart