Oil atomiser, Internal thread ⌀: 1/4in

Article no.: 080013 1/4
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
14 pieces in stock 14 pieces available in 11-14 working days

Select article variation and quantity

Internal thread ⌀ (in) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height (H) 190 mm
Overall length (L) as 3-part service unit 138 mm
Flow rate for 3-part service unit 1,150 l/min
Internal thread ⌀ 1/4 in
Type of product Oilers

Identification & Classification

Article number 080013 1/4
EAN / GTIN 4047322129374
Manufacturer number 120557
Manufacturer Riegler & Co. KG, Schützenstraße 27, 72574 BAD URACH, Germany, www.riegler.de

Description

Version:

Service units can be made up as required; the connection clip supplied can be used to add extensions.
Service unit in modular series (“multifix” system), consisting of filter, pressure regulator and mist atomiser. Control range 0.5- 10 bar, operating pressure maximum 16 bar, operating temperature maximum 60 °C.

Advantage:

The service unit can be configured individually, e. g. with several pressure regulators, without oil atomiser (for oil-free tools) etc.

Application:

For systems in the pressure range up to 16 bar. Compatible with the products of CEJN, RECTUS and JWL.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
To shopping cart