{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height (H) | 190 mm | |
Overall length (L) as 3-part service unit | 138 mm | |
Flow rate for 3-part service unit | 1,150 l/min | |
Internal thread ⌀ | 1/4 in | |
Type of product | Pressure regulator |
Article number | 080012 1/4 | |
EAN / GTIN | 4047322129398 | |
Manufacturer number | 120562 | |
Manufacturer | Riegler & Co. KG, Schützenstraße 27, 72574 BAD URACH, Germany, www.riegler.de |