• The item cannot be ordered due to missing prices.

Filter controller, Internal thread ⌀: 1/4in

Article no.: 080011 1/4

Select article variation and quantity

Internal thread ⌀ (in) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height (H) 190 mm
Type of product Pressure regulator

Identification & Classification

Article number 080011 1/4
EAN / GTIN 4047322682671
Manufacturer number 198097
Manufacturer Riegler & Co. KG, Schützenstraße 27, 72574 BAD URACH, Germany, www.riegler.de

Description

Version:

Service unit in modular series (“multifix” system), consisting of filter, pressure regulator and mist atomiser. Control range 0.5- 10 bar, operating pressure maximum 16 bar, operating temperature maximum 60 °C.
Filter controller with polycarbonate case and pressure gauge.

Advantage:

The service unit can be configured individually, e. g. with several pressure regulators, without oil atomiser (for oil-free tools) etc.

Application:

For systems in the pressure range up to 16 bar. Compatible with the products of CEJN, RECTUS and JWL.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart