{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 180/5W | |
Power consumption | 1.1 kW | |
maximum pressure (air) | 8 bar | |
maximum suction rate | 160 l/min | |
maximum filling rate | 90 l/min | |
Pressure vessel volume | 5 l | |
Weight | 16 kg | |
Length | 370 mm | |
Width | 395 mm | |
Height | 286 mm | |
AC supply voltage | 230 V | |
Type of product | Compressor |
Article number | 079842 180/5W | |
EAN / GTIN | 4007430244406 |