• The item cannot be ordered due to missing prices.

Pneumatic belt linisher, Type: G2410

Article no.: 079571 G2410

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Pneumatic
Output power 275 W
maximum speed 25,000 min-1
maximum air consumption 660 l/min
Connection thread BSP
Compressed air connection 1/4 in
Manufacturer's designation G2410
Tape width 13 mm
Band length 305 mm
Weight 0.9 kg
Operating noise 89 dB(A)
maximum vibration to EN < 2.5 m/s2
Type of product Linishing machine

Identification numbers & Classifications

Article number 079571 G2410
EAN / GTIN 7322590038366
Manufacturer number 8423030410

Description

Version:

Atlas Copco belt linishing machine for use in confined places. The angle between handle and linishing belt guide can be adjusted for improved handling. Linishing belt dimensions 13×305 mm (see No. 558205, 558423).

Application:

For abrading, deburring, blending, finishing and polishing, ideal also for flexible access to difficult places.

Supplied with:

Including the necessary coupling adaptors.

Spare part:

Selected service kits: Sets of replacement parts for most Atlas Copco pneumatic tools can be supplied on request for preventive maintenance and servicing.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart