• The item cannot be ordered due to missing prices.

Pneumatic die grinder collet ⌀ 6 mm, Type: G2440

Article no.: 079446 G2440

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Pneumatic
Manufacturer's designation G2440
Output power 550 W
maximum speed 4,300 min-1
maximum air consumption 342 l/min
Connection thread BSP
Compressed air connection 1/4 in
recommended hose size (internal ⌀) 10 mm
Weight 0.9 kg
Operating noise 80 dB(A)
maximum vibration to EN < 2.5 m/s2
Type of product Straight die grinder

Identification numbers & Classifications

Article number 079446 G2440
EAN / GTIN 7322590020217
Manufacturer number 8423031220

Description

Version:

Powerful slow-running version with support handle. Maximum speed 4,300 rpm.

Supplied with:

Including the necessary coupling adaptors.

Spare part:

Selected service kits:
Sets of replacement parts for most Atlas Copco pneumatic tools can be supplied on request for preventive maintenance and servicing.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart