• The item cannot be ordered due to missing prices.

Pneumatic angle grinder 52639

Article no.: 079327 52639

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation 52639
    Output power 970 W
    maximum speed 12,000 min-1
    maximum air consumption 1,218 l/min
    Connection thread NPT
    Compressed air connection 3/8 in
    maximum vibration to EN 2.3 m/s2
    recommended hose size (internal ⌀) 10 mm
    Minimum disc ⌀ 125 mm
    Weight 2.5 kg
    Operating noise 80 dB(A)
    Type of product Angle grinder

    Identification numbers & Classifications

    Article number 079327 52639
    EAN / GTIN 616026526396
    Manufacturer number 52639

    Description

    Version:

    Compact and powerful angle grinder with speed monitoring for constant speed even under load. Ergonomic, slim design for balanced handling. With 360° adjustable air outlet and thermally insulated adjustable handle. Anti-vibration support handle can be fitted either side.
    M14 mounting thread with spindle lock.

    Supplied with:

    Including the necessary coupling adaptors.

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart