• The item cannot be ordered due to missing prices.

Pneumatic angle grinder 3550-120

Article no.: 079315 3550-120

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation CP3550-120AA5
    Output power 1,100 W
    maximum speed 12,000 min-1
    maximum air consumption 1,560 l/min
    Connection thread NPT
    Compressed air connection 3/8 in
    maximum vibration to EN 9.8 m/s2
    recommended hose size (internal ⌀) 13 mm
    maximum disc ⌀ 125 mm
    Weight 1.9 kg
    Operating noise 84 dB(A)
    Type of product Angle grinder

    Identification numbers & Classifications

    Article number 079315 3550-120
    EAN / GTIN 015451780425
    Manufacturer number 6151607780

    Description

    Version:

    • 1.5 HP motor with 1100 W power.
    • Protective hood adjustable without using tools.
    • 125 mm disc capacity.
    • Aesthetic streamlined safety handle.

    Compact and powerful angle grinder for very high service life on heavy-duty applications, up to 1000 hours maintenance intervals. Ergonomic and vibration-damped handle. Protective hood adjustable without using tools. M14 spindle thread.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart