{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Power supply | Pneumatic | |
Manufacturer's designation | G2302 | |
Output power | 175 W | |
maximum speed | 17,000 min-1 | |
maximum air consumption | 534 l/min | |
Connection thread | BSP | |
Compressed air connection | 1/4 in | |
maximum vibration to EN | < 2.5 m/s2 | |
recommended hose size (internal ⌀) | 10 mm | |
maximum disc ⌀ | 75 mm | |
Minimum disc ⌀ | 50 mm | |
Weight | 0.6 kg | |
Operating noise | 81 dB(A) | |
Type of product | Angle grinder |
Article number | 079311 G2302 | |
EAN / GTIN | 7322590019815 | |
Manufacturer number | 8423031214 | |
Manufacturer | Atlas Copco Tools Central Europe GmbH, Langemarckstraße 35, 45141 ESSEN, Germany, www.atlascopco.de |