• The item cannot be ordered due to missing prices.

Shut-off pulse wrench, Type: 11

Article no.: 079222 11

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Pneumatic
Manufacturer's designation FLT-11-3 BF EC
Torque range 70 Nm - 120 Nm
maximum speed 5,000 min-1
Tool arbor size 1/2 in
Tool arbor drive profile □ in
maximum air consumption 800 l/min
Compressed air connection 1/4 in
recommended hose size (internal ⌀) 9.5 mm
Weight 1.9 kg
Length 218 mm
Type of product Screwdriver

Identification numbers & Classifications

Article number 079222 11
EAN / GTIN 4589484330408
Manufacturer number 5412105665

Description

Version:

Very sturdy and compact pulse wrench with pistol grip for a wide variety of assembly tasks. Reliable and accurate screw tightening due to integral pulse cell. With shut-off. Specified torque range, very low torque tolerances. Extremely precise due to high repetition accuracy and shut-off mechanism.
The models listed use the Fuji patented 2-blade pulse unit, combined with a double chamber motor. This combination offers a performance-to-weight ratio 50% better than comparable screw tightening tools. Optimised for ergonomic handling.
The hydraulic pulse cell is the core element of a pulse wrench. If converts the torque delivered by the motor into pulsed impacts and amplifies them so that they become similar to the impacts delivered by the impact mechanism in an impact screwdriver. This eliminates the negative characteristics of metal-to-metal impacts in an impact screwdriver. Since all moving parts are surrounded by oil, the vibration and noise levels are low. Virtually no reactive torque is perceptible at the handle.
Extremely low torque reaction at the handle, thanks to very short pulse cycle. In contrast to an impact screwdriver, the impulse tool has no metal-to-metal contact and delivers gentle and stable pulses.

Advantage:

  • less vibration.
  • lower noise level.
  • a longer working life than conventional impact wrenches.

Application:

  • For applications that require low noise and low vibration.
  • Outstandingly suitable for gentle screw tightening operations

Supplied with:

Screwdriver with rubber protective cap incl. suspension hook for spring suspension (balancer).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart