• The item cannot be ordered due to missing prices.

Pneumatic impact wrench Short version 9012M-1

Article no.: 079191 9012M-1

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    maximum torque 678 Nm
    Maximum screw ⌀ (8.8 - 12.9) M20
    maximum speed 8,800 min-1
    Tool arbor drive profile Square
    Tool arbor size 1/2 in
    maximum air consumption 127.4 l/min
    Connection thread NPT
    Compressed air connection 1/4 in
    recommended hose size (internal ⌀) 10 mm
    Weight 1.27 kg
    Operating noise 92.2 dB(A)
    maximum vibration to EN 13.49 m/s2
    Length 80 mm
    Type of product Screwdriver

    Identification numbers & Classifications

    Article number 079191 9012M-1
    EAN / GTIN 4000896218356
    Manufacturer number 9012M-1

    Description

    Version:

    Ultra-compact impact wrench with jumbo hammer impact mechanism, one-hand changeover and three-stage clockwise rotation. 1200 Nm maximum release torque.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart