{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Power supply | Pneumatic | |
Manufacturer's designation | S2426L | |
Torque range | 1.2 Nm - 2.6 Nm | |
maximum screw ⌀ (8.8 - 12.9) | M4 | |
maximum speed | 1,500 min-1 | |
Tool arbor size | 1/4 in | |
Format | Straight | |
maximum air consumption | 360 l/min | |
Connection thread | BSP | |
Compressed air connection | 1/4 in | |
recommended hose size (internal ⌀) | 10 mm | |
Weight | 0.9 kg | |
Operating noise | 73 dB(A) | |
maximum vibration to EN | < 2.5 m/s2 | |
Type of product | Screwdriver |
Article number | 079165 S2426L | |
EAN / GTIN | 7322590017033 | |
Manufacturer number | S2426-L |