• The item cannot be ordered due to missing prices.

Pneumatic ratchet screwdriver, Type: 9427

Article no.: 079122 9427

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Pneumatic
Manufacturer's designation 9427
Torque range 7 Nm - 35 Nm
maximum screw ⌀ (8.8 - 12.9) M8
maximum speed 270 min-1
Tool arbor size 3/8 in
maximum air consumption 336 l/min
Connection thread BSP
Compressed air connection 1/4 in
recommended hose size (internal ⌀) 10 mm
Weight 0.5 kg
Operating noise 93 dB(A)
maximum vibration to EN 5 m/s2
Length 130 mm
Type of product Screwdriver

Identification numbers & Classifications

Article number 079122 9427
EAN / GTIN 015451652111
Manufacturer number 6151919427

Description

Version:

All technical data relate to a dynamic pressure of 6.3 bar and the specified hose internal ⌀.
Pneumatic mini ratchet screwdriver with 130 mm overall length. Quick-change button for socket changes.

Spare part:

Selected service kits: Sets of replacement parts for most Atlas Copco pneumatic tools can be supplied on request for preventive maintenance and servicing.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart