• The item cannot be ordered due to missing prices.

Pneumatic ratchet screwdriver W2611

Article no.: 079121 W2611

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation W2611
    Torque range 4 Nm - 40 Nm
    maximum screw ⌀ (8.8 - 12.9) M8
    maximum speed 280 min-1
    Tool arbor size 1/4 in
    maximum air consumption 540 l/min
    Connection thread BSP
    Compressed air connection 1/4 in
    recommended hose size (internal ⌀) 10 mm
    Weight 0.5 kg
    Operating noise 85 dB(A)
    maximum vibration to EN 8,8 m/s2
    Length 192 mm
    Type of product Screwdriver

    Identification numbers & Classifications

    Article number 079121 W2611
    EAN / GTIN 7322590034122
    Manufacturer number 8431035011

    Description

    Version:

    All technical data relate to a dynamic pressure of 6.3 bar and the specified hose internal ⌀.
    Reversible ratchet screwdriver with speed control in a compact design with glass-fibre composite casing for good thermal insulation. Exhaust air outlet can be rotated 360°.
    Overall length only 192 mm, ideal for restricted spaces.

    Spare part:

    Selected service kits: Sets of replacement parts for most Atlas Copco pneumatic tools can be supplied on request for preventive maintenance and servicing.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart