• The item cannot be ordered due to missing prices.

High pressure cleaner unheated HD511P

Article no.: 078571 HD511P

Select article variation and quantity

Manufacturer's designation Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation HD 5/11 P *EU
    Power consumption 2,200 W
    Power supply Mains operated
    Mains supply fuse 10 A
    Working pressure 110 bar
    Pumped volume 490 l/h
    Weight 20.5 kg
    Type of product High-pressure cleaner

    Identification numbers & Classifications

    Article number 078571 HD511P
    EAN / GTIN 4054278144863
    Manufacturer number 1.520-960.0

    Description

    Version:

    Mobile high pressure jet cleaner with AC motor. Cleaner has pressure switch control, anti-kink system, high-pressure hose that can be rotated under pressure and rotatable stainless steel tubular jet. Sturdy 3-piston axial pump with brass cylinder head. Water infeed of brass. Maximum infeed temperature 60 °C.
    The EASY! Force high-pressure gun uses the reaction force of the high-pressure jets and therefore reduces the force the user applies to hold the gun. Ensures completely new and non-fatiguing comfortable working. Improved fully ceramic valve. Integral EASY!Lock connection system. Permits quick and easy fitting of accessories (such as nozzles, mild steel pipes) with uniform connections.

    Supplied with:

    Supplied with 10 m high-pressure hose, stainless steel tubular jet 850 mm with one-way nozzle.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart