• The item cannot be ordered due to missing prices.

Swarf and liquid vacuum cleaner, Manufacturer's designation: VHO200

Article no.: 078559 VHO200
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Manufacturer's designation Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation VHO 200
Power supply Mains operated
Power consumption 2,400 W
Container volume 75 l
Length 580 mm
Width 880 mm
Height 1,230 mm
Number of turbines 1
Air flow volume 55 l/s
Vacuum 230 mbar
Operating noise 70 dB(A)
Weight 60 kg
Type of product Wet and dry vacuum cleaners

Identification numbers & Classifications

Article number 078559 VHO200
EAN / GTIN 5711145490681
Manufacturer number 4010400054

Description

Version:

High quality, very durable Nilfisk CFM “grey line” industrial vacuum cleaner.
Powerful liquid vacuum cleaner with high-power oil-resistant cleaning set. Equipped with air reverse blowing valve for simple and reliable emptying of the dirt container. A chip basket and emptying kit are already incorporated. Suitable for a very wide range of cleaning work in the metal industry.

Supplied with:

Supplied with chip basket, integral emptying kit including oil-resistant cleaning set.

Note:

Suitable accessories can be found under 078551-078552.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart