{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | SW250 | |
Container volume | 38 l | |
Length | 1,470 mm | |
Width | 920 mm | |
Height | 1,120 mm | |
Theoretical area output | 3,680 m2/h | |
Working width with side brushes | 920 mm | |
Weight | 20 kg | |
Type of product | Sweeper |
Article number | 078550 SW250 | |
EAN / GTIN | 5715492191987 | |
Manufacturer number | 50000494 |