• The item cannot be ordered due to missing prices.

Workshop set, Manufacturer's designation: ATTIX5

Article no.: 078543 ATTIX5

Select article variation and quantity

Manufacturer's designation Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation ATTIX5
suitable for ATTIX 33-2HIC, 44-2LICM, 751-11, 961-01
Type of product Wet and dry vacuum cleaners

Identification & Classification

Article number 078543 ATTIX5
EAN / GTIN 4005337030832
Manufacturer number 302000927
Manufacturer Nilfisk GmbH, Guido-Oberdorfer-Straße 2-10, 89287 BELLENBERG, Germany, www.nilfisk-alto.de

Description

Version:

Additional suction set for No. 078541 and No. 078542 for general-purpose workshop use.

Supplied with:

  • Suction hose 4 m, ⌀ 36 mm.
  • Curved stainless steel hand tube and extension tube 2×500 mm.
  • Professional floor nozzle 360 mm and plastic crevice nozzle 300 mm.
  • Rubber oblique-end nozzle 190 mm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart