Wet and dry vacuum cleaner AERO, Manufacturer's designation: 21-01

Article no.: 078540 21-01
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
23 pieces in stock 23 pieces available in 11-14 working days

Select article variation and quantity

Manufacturer's designation Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation AERO 21-01 PC
Power supply Mains operated
Power consumption 1,250 W
Container volume 20 l
Length 375 mm
Width 385 mm
Height 505 mm
Suction hose length 2.5 m
Hose ⌀ 32 mm
Cable length 5 m
Number of turbines 1
Air flow volume 60 l/s
Blow-out function yes
Vacuum 210 mbar
Degree of separation 99.9 %
Operating noise 64 dB(A)
Filter cleaning Push & Clean system
Weight 7.5 kg
Filter system PET filter element
Special features Compact
Type of product Wet and dry vacuum cleaners

Identification & Classification

Article number 078540 21-01
Copy
EAN / GTIN 5711145158833
Copy
Manufacturer number 107406600
Copy
Manufacturer Nilfisk GmbH, Guido-Oberdorfer-Straße 2-10, 89287 BELLENBERG, Germany, www.nilfisk-alto.de

Description

Version:

Robust and powerful wet / dry vacuum cleaners with flexible hose connection system (MultiFit) and for performing a very wide variety of professional cleaning tasks. Degree of separation > 99.9%.
Compact all-purpose vacuum cleaner with Push & Clean filter cleaning system.

Supplied with:

Supplied with suction hose, curved hand tube, wet filter and washable filter element (PET).

Note:

Other safety vacuum cleaners for all hazard classes (health hazard or explosive dusts) are available on request (class L, M, H).

Downloads & documents

Suitable products

Direct purchase

Add an article directly to the cart: Please state article number or article code here.
Your contact person
To shopping cart