• The item cannot be ordered due to missing prices.

Wet and dry vacuum cleaner NT22AP-0

Article no.: 078520 NT22AP-0
New product

Select article variation and quantity

Type Unit price incl. VAT
  • Volumetric flow: 342

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation NT22AP
Power supply Mains operated
Number of rechargeable batteries contained 0
Type of rechargeable battery Lithium-ion
Battery voltage 36 V
Container volume 22 l
Volumetric flow 342 l/min
maximum vacuum performance 152 mbar
Weight including rechargeable battery 8.6 kg
Type of product Wet and dry vacuum cleaners

Identification numbers & Classifications

Article number 078520 NT22AP-0
EAN / GTIN 4054278672328

Description

Version:

Cordless wet and dry vacuum cleaner from Kärcher. Because it is cordless it is extremely mobile, since it does not rely on a cable for the power supply.
  • Semi-automatic filter cleaning.
  • Flat-fold filter with filter casing.
  • Battery life at full power 35 min.
  • Protective flap to protect the battery compartment.
  • Low weight and compact dimensions.

With the NT 22/1 Ap Bp L we offer the first cordless wet/dry vacuum cleaner for professional requirements. With high-specification Battery Power and battery for very high suction power and long operating times.

Supplied with:

Suction hose, suction tube 2 pcs. 0.5 m, fleece filter bag, wet dry floor nozzle 300 mm, crevice nozzle, flat-fold filter.

Note:

See No. 078518 CHARGER and 078519 BATTERY for suitable BATTERY and CHARGER.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart