• The item cannot be ordered due to missing prices.

Quick charger CHARGER

Article no.: 078518 CHARGER

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation Battery Power+ 36/60
    Nominal voltage 110 V - 240 V
    Mains frequency 50 Hz
    maximum charging current 6 A
    Type of product Battery charger

    Identification numbers & Classifications

    Article number 078518 CHARGER
    EAN / GTIN 4054278558172
    Manufacturer number 2.445-045.0

    Description

    Version:

    • Operating readiness indication by LEDs.
    • High charging current, short charging times.
    • Suitable for wall-mounting.
    • Compatible with all 36 V batteries in the Kärcher rechargeable battery range.

    Suitable for:

    078520 NT22AP.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Quick charger  CHARGER

    Quick charger CHARGER

    Manufacturer's designation Battery Power+ 36/60
    maximum charging current 6 1.5
    Nominal voltage 110 ;240 5
    Mains frequency 50
    Type of product Battery charger Battery charger

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart