• The item cannot be ordered due to missing prices.

Cordless heat gun, Type: M18BHG

Article no.: 078335 M18BHG

Select article variation and quantity

Type Unit price incl. VAT
  • suitable battery - supplier / battery type / voltage: Milwaukee type B 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation M18BHG-0
Air temperature 470 °C
Air flow volume 170 l/min
Power supply Mains operated
Number of temperature levels 1
Type of rechargeable battery Lithium-ion
Battery voltage 18 V
Number of rechargeable batteries contained 0
Weight 670 g
suitable battery - supplier / battery type / voltage Milwaukee type B 18 V
Type of product Hot air pistol

Identification numbers & Classifications

Article number 078335 M18BHG
EAN / GTIN 4058546029432

Description

Version:

Cordless heat gun with a temperature setting of up to a maximum of 470°
  • Fast heating up in just 6 seconds
  • LED light to illuminate the working area

Supplied with:

Without battery, without charger. Incl. reflector nozzle and reducer nozzle.

Note:

Suitable batteries, starter sets and chargers for the Milwaukee
18V system under No. 073808 – No. 073840.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart