{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Weight | 85 g | |
Temperature recording range | 0 °C - 300 °C | |
suitable for | HG 2520 | |
Power supply | Mains operated | |
Type of product | Temperature scanner |
Article number | 078325 007690 | |
EAN / GTIN | 4007841007690 | |
Manufacturer number | 007690 |