• The item cannot be ordered due to missing prices.

Heat gun 89610

Article no.: 078321 89610
New product

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Carrying case

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Carrying case
Manufacturer's designation HM 2120 EKF
Power consumption 2,200 W
Power supply Mains-powered
Air temperature 80 °C - 630 °C
Weight 850 g
Version Range
AC supply voltage 230 V
Mains frequency 50 Hz
Type of product Hot air pistol

Identification numbers & Classifications

Article number 078321 89610
EAN / GTIN 4007841089610

Description

Version:

Electronically controlled heat gun HM 2120 E, air volume adjustment 150 – 500 l/min in 3 stages. Can be ordered as a set and 0 version.

Application:

For welding and forming plastics, for shrinking, removing paints, soldering, drying, and thawing.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart