• The item cannot be ordered due to missing prices.

Hydraulic cordless crimping tool M18HCCT

Article no.: 078254 M18HCCT

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    suitable battery - supplier / battery type / voltage Milwaukee type B 18 V
    App link OneKey
    Manufacturer's designation M18HCCT-201C
    Number of rechargeable batteries contained 1
    Type of rechargeable battery Lithium-ion
    Battery voltage 18 V
    Battery capacity 2 Ah
    Press force 53 kN
    max. cross-section, copper 300 mm2
    max. cross-section, aluminium 150 mm2
    Crimping time <3 s
    Power supply Rechargeable battery-powered
    Weight including rechargeable battery 3.7 kg
    Type of product Crimping tool

    Identification numbers & Classifications

    Article number 078254 M18HCCT
    EAN / GTIN 4002395138821
    Manufacturer number 4933451194

    Description

    Version:

    Compact hydraulic crimping tool suitable for use of cable lugs and connectors from 16 mm2 to 300 mm2.
    • FORCE LOGIC™ hydraulic 53 kN cordless crimping tool, makes crimped connections in less than 3s.
    • Optimum balance for proven one-hand operation.
    • In-Line design and 350° rotating head, ideal for working where access is difficult.
    • Compatible with ONE KEY™. Data transmission by Bluetooth for reporting the use of the device.
    • PFM (Predictive Force Monitoring). Automatic adjustment of the crimping pressure on the connectors ensures the optimum crimping pressure for all crimping operation. Visual feedback of full pressure by a green light.
    • Long-term reliability. Maintenance intervals at 30,000 crimping operations.
    • Universal capability for all popular U-crimp inserts.

    Supplied with:

    M12-18C charger, carrying case.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart