• The item cannot be ordered due to missing prices.

Hydraulic cordless hole punch with matrices, Type: M18HKP-SET

Article no.: 078252 M18HKP-SET

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Carrying case
  • suitable battery - supplier / battery type / voltage: Milwaukee type B 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Carrying case
suitable battery - supplier / battery type / voltage Milwaukee type B 18 V
Manufacturer's designation M18HKP-201CA
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Battery capacity 2 Ah
Battery voltage 18 V
Press force 60 kN
maximum diameter 100 mm
max. punching depth in steel 3 mm
max. punching depth in stainless steel 2.5 mm
Weight 2.3 kg
Power supply Rechargeable battery-powered
Type of product Hole punch

Identification numbers & Classifications

Article number 078252 M18HKP-SET
EAN / GTIN 4002395138920
Manufacturer number 4933451204

Description

Version:

FORCE LOGIC™ hydraulic 60 kN cordless hole punch punches holes up to ⌀ 100 mm in 3mm steel or 2.5 mm stainless steel.
  • With 3/4-16 UNF tapped hole on the device.
  • Quick-change system with key-less tool change permits punches and matrices to be assembled separately from the tool.
  • Compatible with commercially-available accessories.
  • Easily aligned thanks to matrices with cross-hairs.

Supplied with:

M12-18C charger, carrying case, 1 each pull screw 11.1 mm (7/16-20 UNF) and 19 mm (3/4-16 UNF), Quick-change system with key-less tool change, punches and matrices with UNF threads for hole sizes: M16, M20, M25, M32, M40.

Note:

Suitable sheet metal punches with metric threads No. 834000 ff. (not size 12.5) and the necessary draw bolts 834070 can be found in Product Group 83.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart