{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Blade ⌀ D | 203 mm | |
Bore ⌀ | 25.4 mm | |
Number of teeth | 54 | |
Suitable for materials | INOX | |
Width of cut B | 1.7 mm | |
Type of product | Circular saw blade |
Article number | 078243 54 | |
EAN / GTIN | 4260052468104 |