{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | GTA 2600 | |
suitable for | 078232 | |
Safe working load | 160 kg | |
Weight | 21.6 kg | |
Height | 820 mm | |
Type of product | Stator |
Article number | 078241 GTA2600 | |
EAN / GTIN | 3165140526128 | |
Manufacturer number | 0601B12300 |