• The item cannot be ordered due to missing prices.

Carbide circular saw blade only for stainless steel ⌀ 355×25.4 mm for stainless steel, Number of teeth: 90

Article no.: 078236 90

Select article variation and quantity

Number of teeth Unit price incl. VAT

Availability

  • Tool material: Carbide

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tool material Carbide
Blade ⌀ D 355 mm
Bore ⌀ 25.4 mm
suitable for 078231 size 9435
Suitable for material INOX
Number of teeth 90
No. of teeth optimised for Material thickness up to 2.5 mm
Width of cut B 2 mm
Type of product Circular saw blade

Identification & Classification

Article number 078236 90
EAN / GTIN 4260052463895
Manufacturer number 600570 NSF
Manufacturer JEPSON Power GmbH, Ernst-Abbe-Straße 5, 52249 ESCHWEILER, Germany, www.jepson.de

Description

Version:

Carbide-tipped circular saw blade for precise cutting.
  • Safety at work: Thin-walled, low-vibration, reduced noise.
  • Extremely long working life.
  • High-quality cutting.
  • Can be resharpened 5×.
  • General-purpose use for steel, plastic, and non-ferrous metals (not No. 078236).

Specially coated for stainless steel.

Note:

Other special saw blades for aluminium, stainless steel, for example, are available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart