• The item cannot be ordered due to missing prices.

Metal cutting hand-held circular saw 8320

Article no.: 078234 8320

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Transport case

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Transport case
Manufacturer's designation 8320
Power supply Mains operated
Power consumption 1,800 W
maximum speed 1,700 min-1
Saw blade ⌀ 320 mm
maximum cutting depth 90° 120 mm
Weight 8.4 kg
AC supply voltage 230 V
Mains frequency 50 Hz
Type of product Saw

Identification numbers & Classifications

Article number 078234 8320
EAN / GTIN 4260052318508
Manufacturer number 608270

Description

Version:

Powerful metal cutting cold circular saws for sawing sheet metal,sandwich panels, metal plates, tubes and sections of steel, non-ferrous metals, and composite materials without generating sparks.
  • No need to use cooling lubricants.
  • No reworking necessary.
  • Cuts in seconds.

Metal cutting hand-held circular saw.
  • Precise blade guidance, low burr formation.
  • Sturdy stop plate.
Metal cutting hand-held circular saw.
  • 120-mm cutting depth on the guide rail.
  • Optimum for sawing sandwich panels, trapezoidal sheets, cable ducts, steel pipes, iron and non-ferrous metals, composite materials etc., up to a thickness of 12 mm.
  • Enclosed design prevents chips flying up towards the user.
  • Magnesium lightweight design – only 8.4 kg.

Supplied with:

Supplied with 1 × saw blade 84Z No. 078242 size 84.

Note:

Slides for 078234 available on request:
Slide 1400 mm for size 8320
Slide 600-1200mm for size 8230.
Metal cutting circular saw DRY MITER Cutter 9410ND for delicate sawing in soft and delicate material available on request.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart