{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 9435 | |
Power supply | Mains operated | |
Power consumption | 2,400 W | |
maximum speed | 1,400 min-1 | |
Saw blade ⌀ | 355 mm | |
maximum cutting depth 90° | 140 mm | |
maximum cutting depth 45° | 102 mm | |
Weight | 25 kg | |
AC supply voltage | 230 V | |
Mains frequency | 50 Hz | |
Type of product | Saw |
Article number | 078231 9435 | |
EAN / GTIN | 027168943512 | |
Manufacturer number | 60056T3 |