• The item cannot be ordered due to missing prices.

Cordless sabre saw without battery, Type: SSEP18LTBL

Article no.: 078223 SSEP18LTBL
New product

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • suitable battery - supplier / battery type / voltage: Type CAS 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable battery - supplier / battery type / voltage Type CAS 18 V
Manufacturer's designation SSEP 18 L BL
Type of rechargeable battery Lithium-ion
Battery voltage 18 V
Motor design brushless
Stroke length 32 mm
Rate of strokes 0 min-1 - 3,000 min-1
Weight 3 kg
maximum vibration to EN 14.5 m/s2
tool change without tools yes
Power supply Mains operated
Type of product Saw

Identification & Classification

Article number 078223 SSEP18LTBL
EAN / GTIN 4061792250253
Manufacturer Metabowerke GmbH, Metabo-Allee 1, 72622 NÜRTINGEN, Germany, www.metabo.com

Description

Version:

Powerful cordless sabre saw with low weight and angled softgrip handle for high working comfort.
  • Brushless motor for quick work progress and maximum efficiency.
  • Depth stop adjustment without using tools.
  • Vario (V) electronics for working at material-appropriate stroke rate.
  • Saw blade can be rotated 180° for comfortable working above the head.
  • Metabo Quick to change saw blades without the need for any tools.
  • Selectable orbital stroke.

Advantage:

100% compatibility of the batteries – now also cross-manufacturer.
All 18 V devices and battery packs from CAS partners are 100% compatible with each other. CAS stands for “Cordless Alliance System”.

Supplied with:

Without battery and charger, in a cardboard box.

Note:

See No. 073870 − No. 073890 for suitable batteries and chargers.
Sabre saw blades can be found from No. 588600.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart