• The item cannot be ordered due to missing prices.

Cordless sabre saw M18ONEFSZ

Article no.: 078220 M18ONEFSZ

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Modular case (HD=Heavy Duty)
  • suitable battery - supplier / battery type / voltage: Milwaukee type B 18 V
  • App link: OneKey

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Packaging Modular case (HD=Heavy Duty)
    suitable battery - supplier / battery type / voltage Milwaukee type B 18 V
    App link OneKey
    Manufacturer's designation M18 ONE FSZ
    Number of rechargeable batteries contained 0
    Type of rechargeable battery Lithium-ion
    Battery capacity 5 Ah
    Battery voltage 18 V
    Stroke length 32 mm
    Rate of strokes 0 min-1 - 3,000 min-1
    Weight 7.9 kg
    maximum vibration to EN 9.9 m/s2
    Special features FIXTEC, LED
    Power supply Rechargeable battery-powered
    Type of product Saw

    Identification numbers & Classifications

    Article number 078220 M18ONEFSZ
    EAN / GTIN 4058546344733
    Manufacturer number 4933478296

    Description

    Version:

    Milwaukee cordless sabre saw for working in difficult-to-access areas.
    • Electronic controls with steplessly variable stroke length and overload protection.
    • Tool-less FIXTEC saw blade quick-release clamping system.
    Cordless sabre saw.
    • New generation of the brushless POWERSTATE™ motor for greater efficiency.
    • Patented clutch protection prevents the tool jerking when the saw blade jams.
    • Controllable soft start for maximum speed and control.
    • Tool-less FIXTEC saw blade quick-release clamping system.
    • Tiltable and adjustable saw base plate, permits optimisation of the cutting position.

    Version M18FSZ but with ONE-KEY™ technology.
    • Up to 3 individual profiles can be saved on the internal memory of the device.

    Supplied with:

    Variant in HD box without battery, without charger.

    Note:

    Sabre saw blades can be found from No. 588600.
    See No. 073810; 073811; 073814; 073815; 073816; 073829 for suitable spare batteries and chargers.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart