• The item cannot be ordered due to missing prices.

Cordless sabre saw M18FHZ

Article no.: 078220 M18FHZ

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Carrying case
  • suitable battery - supplier / battery type / voltage: Milwaukee type HB 18 V

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Packaging Carrying case
    suitable battery - supplier / battery type / voltage Milwaukee type HB 18 V
    Manufacturer's designation M18FHZ-502X
    Number of rechargeable batteries contained 2
    Type of rechargeable battery Lithium-ion
    Battery capacity 5 Ah
    Battery voltage 18 V
    Stroke length 22 mm
    Rate of strokes 0 min-1 - 3,000 min-1
    Weight 2.6 kg
    maximum vibration to EN 9.9 m/s2
    Special features FIXTEC, LED
    Power supply Rechargeable battery-powered
    Type of product Saw

    Identification numbers & Classifications

    Article number 078220 M18FHZ
    EAN / GTIN 4058546030575
    Manufacturer number 4933459885

    Description

    Version:

    Milwaukee cordless sabre saw for working in difficult-to-access areas.
    • Electronic controls with steplessly variable stroke length and overload protection.
    • Tool-less FIXTEC saw blade quick-release clamping system.
    With powerful brushless POWERSTATE™ motor.
    • REDLINK PLUS™ electronics with digital overload protection, for more power.
    • REDLITHIUM-ION™ battery with single-cell monitoring and a long working life.
    • 22 mm stroke and 3000 rpm for maximum control.
    • Tiltable saw foot permits optimisation of the cutting position.

    Supplied with:

    Supplied with HD box carrying case, 2 pcs. 18 V batteries, quick charger, and saw blade.

    Note:

    Sabre saw blades can be found from No. 588600.
    See No. 073810; 073811; 073814; 073815; 073816; 073829 for suitable spare batteries and chargers.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart