• The item cannot be ordered due to missing prices.

Cordless pipe cutter C12PC/0

Article no.: 078218 C12PC/0

Select article variation and quantity

Type Unit price incl. VAT
  • suitable battery - supplier / battery type / voltage: Milwaukee type B 12 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable battery - supplier / battery type / voltage Milwaukee type B 12 V
Manufacturer's designation C12PC-0
Number of rechargeable batteries contained 0
Type of rechargeable battery Lithium-ion
Battery voltage 12 V
Speed range 0 min-1 - 500 min-1
maximum pipe ⌀ copper 12 mm - 28 mm
Weight 1.5 kg
maximum vibration to EN < 2.5 m/s2
Special features LED
Power supply Rechargeable battery-powered
Type of product Pipe cutters

Identification numbers & Classifications

Article number 078218 C12PC/0
EAN / GTIN 4002395236374
Manufacturer number 4933411920

Description

Version:

Compact cordless pipe cutter with stainless cutting head. Automatic adaptation to the pipe ⌀. Quick cutting, e.g. cuts 15 mm ⌀ copper pipe in less than 3 seconds. Overall width 40 mm, minimum wall clearance 40 mm. Supplied without batteries and charger.
Pipe cutter for copper pipes ⌀ 12 – 28 mm.

Note:

Batteries can be found from No. 073814.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart