• The item cannot be ordered due to missing prices.

Cordless sabre saw, Type: GSA18VLIC

Article no.: 078217 GSA18VLIC

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Modular case (L-Boxx)
  • suitable battery - supplier / battery type / voltage: Bosch 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Modular case (L-Boxx)
suitable battery - supplier / battery type / voltage Bosch 18 V
Manufacturer's designation GSA 18 V-LIC
Type of rechargeable battery Lithium-ion
Battery capacity 5 Ah
Battery voltage 18 V
Stroke length 21 mm
Rate of strokes 0 min-1 - 3,050 min-1
Weight 2.5 kg
maximum vibration to EN 8.8 m/s2
Special features SDS, LED
Power supply Rechargeable battery-powered
Type of product Saw

Identification numbers & Classifications

Article number 078217 GSA18VLIC
EAN / GTIN 3165140862301
Manufacturer number 06016A5002

Description

Version:

Bosch cordless sabre saw with SDS system for quick and convenient changing of saw blades.
  • Bosch Professional Lithium-ion technology for long working life and outstanding battery performance.
  • Electronic Cell Protection (ECP) protects the battery against overloading, overheating and deep discharge.
  • Ergonomic soft-grip handle.
  • With LED workplace illumination.
Compact lightweight sabre saw and small handle circumference, suitable also for overhead work and one-handed use.
Variable cutting speed control, low vibration thanks to integral vibration balancing system.
With LED workplace illumination.

Supplied with:

Supplied with carrying case, 2 pcs. saw blades, 2 pcs. batteries, quick charger.
Including 2× 18 V / 5.0 Ah Li-ion battery, quick charger, 1× sabre saw blade S 922 AF flexible for metal, 1× sabre saw blade S 922 EF flexible for metal, 1× sabre saw blade S 922 HF flexible for wood and metal, inlay for L-BOXX 136, L-BOXX 136.

Note:

Sabre saw blades can be found from No. 588600.
Suitable spare batteries and chargers can be found under No. 073851 – 073859.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart