{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tool material | Carbide | |
Blade ⌀ D | 140 mm | |
Bore ⌀ | 20 mm | |
Suitable for material | wood | |
Number of teeth | 18 | |
Type of product | Circular saw blade |
Article number |
078212 18
Copy |
|
EAN / GTIN |
4058546289386
Copy |
|
Manufacturer number |
4932471310
Copy |
|
Manufacturer | Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.milwaukeetool.de |