{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Carrying case | |
suitable battery - supplier / battery type / voltage | Milwaukee type B 18 V | |
Manufacturer's designation | M18FBJS-502X | |
Number of rechargeable batteries contained | 2 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 5 Ah | |
Battery voltage | 18 V | |
Rate of strokes | 800 min-1 - 3,500 min-1 | |
maximum sawn thickness steel | 10 mm | |
maximum sawn thickness wood | 100 mm | |
Mitre angle adjustment | yes | |
Orbital stroke | 5-way | |
Weight | 2.8 kg | |
maximum vibration to EN | 6.3 m/s2 | |
Format | Straight handle | |
Special features | general purpose use | |
tool change without tools | yes, FIXTEC system | |
Power supply | Rechargeable battery-powered | |
Type of product | Saw |
Article number | 078211 M18FBJS-5 | |
EAN / GTIN | 4058546227456 | |
Manufacturer number | 4933464800 | |
Manufacturer | Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.milwaukeetool.de |