• The item cannot be ordered due to missing prices.

Cordless circular saw, Type: 71360461

Article no.: 078209 71360461
New product

Select article variation and quantity

Type Unit price incl. VAT
  • suitable battery - supplier / battery type / voltage: Bosch 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable battery - supplier / battery type / voltage Bosch 18 V
Manufacturer's designation F-IRONCut57AS
Power supply Mains operated
Type of rechargeable battery Lithium-ion
Number of rechargeable batteries contained 0
Battery voltage 18 V
Version Circular metal saw
maximum speed 2,800 min-1
Saw blade ⌀ 150 mm
Saw blade bore ⌀ 20 mm
maximum cutting depth 90° 57 mm
maximum vibration to EN <2,5 m/s2
Weight 3.05 kg
Type of product Saw

Identification numbers & Classifications

Article number 078209 71360461
EAN / GTIN 4014586900131

Description

Version:

Compact cordless hand-held metal circular saw for fast, precise cold cutting of sheet metal, pipes and profiles up to a cutting depth of 57 mm.
  • Manual speed adjustment.
  • Large chip catcher.
  • Dead man’s switch, restart protection and temperature shutdown.

Supplied with:

Supplied with portable circular saw blade, chip catcher and L-BOXX. Without battery and charger.

Note:

See from No. 073857 and No. 073858 for suitable spare batteries and starter kits.
See No. 073863 - 073867 for suitable starter sets.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart