{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Carrying case | |
suitable battery - supplier / battery type / voltage | Milwaukee type B 18 V; Milwaukee type HB 18 V | |
Manufacturer's designation | M18FBS85-202C | |
Number of rechargeable batteries contained | 2 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 2 Ah | |
Battery voltage | 18 V | |
Belt speed | 0 m/min - 165 m/min | |
maximum cutting depth 90° | 85 mm | |
Band saw width | 13 mm | |
Band saw length | 898 mm | |
Weight | 6 kg | |
maximum vibration to EN | < 2.5 m/s2 | |
Power supply | Rechargeable battery-powered | |
Type of product | Saw |
Article number | 078205 M18FBS85 | |
EAN / GTIN | 4058546293963 | |
Manufacturer number | 4933471497 | |
Manufacturer | Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.milwaukeetool.de |