• The item cannot be ordered due to missing prices.

Cordless multi-material cutter, Type: M12FCOT-0

Article no.: 078204 M12FCOT-0

Select article variation and quantity

Type Unit price incl. VAT
  • suitable battery - supplier / battery type / voltage: Milwaukee type B 12 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable battery - supplier / battery type / voltage Milwaukee type B 12 V
Manufacturer's designation M12FCOT-0
Power supply Rechargeable battery-powered
Type of rechargeable battery Lithium-ion
Number of rechargeable batteries contained 0
Battery voltage 12 V
maximum speed 20,000 min-1
maximum disc ⌀ 76 mm
Saw blade bore ⌀ 10 mm
maximum cutting depth 16.3 mm
maximum vibration to EN 2.9 m/s2
Weight 1 kg
Type of product Saw

Identification numbers & Classifications

Article number 078204 M12FCOT-0
EAN / GTIN 4058546225636
Manufacturer number 4933464618

Description

Version:

FUEL cordless multi-material cutter with 76 mm blade for 16.3 mm depth of cut.

Supplied with:

Without battery and without charger. 1 × diamond disc for tiles, 1 × carbide abrasive disc, 1 × metal cutting wheel, 1 × adjustable dust extraction.

Note:

For matching spare batteries and accessories see from No. 073814.
For a suitable cutting disc see No. 563050 size 75.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart