• The item cannot be ordered due to missing prices.

Cordless metal cutting circular saw without rechargeable battery MKS18LTX58

Article no.: 078188 MKS18LTX58
  • suitable battery - supplier / battery type / voltage: Type CAS 18 V

Product details

Technical Data

suitable battery - supplier / battery type / voltage Type CAS 18 V
Manufacturer's designation MKS 18 LTX 58
Power supply Mains operated
Type of rechargeable battery Lithium-ion
Number of rechargeable batteries contained 0
Battery voltage 18 V
Saw blade ⌀ 165 mm
Saw blade bore ⌀ 20 mm
maximum cutting depth 90° 58 mm
Weight including rechargeable battery 3.7 kg
Weight without battery 2.8 kg
Type of product Saw

Identification numbers & Classifications

Article number 078188 MKS18LTX58
EAN / GTIN 4061792005570
Manufacturer number 600771890

Description

Version:

Powerful cordless metal hand-held circular saw with chip capture box for cold sawing on metals. Compatible with guide rails.
  • Run-out brake for maximum safety as saw blade is stopped fast (< 1 sec.).
  • Fast and precise cutting of pipes, profiles, ducts, metal lattices and sheets. No sparks or burrs.
  • With chip capture box to ensure a clean working environment.
  • Robust saw with protective hood made of die-cast aluminium and base plate made of stainless steel.
  • Lightweight and compact, ergonomic design.
  • Viewing window in the protective hood for precise cutting.
  • Stepless cutting depth adjustment mechanism according to mm and inch scale, requires no tools.
  • Conveniently change the saw blade thanks to spindle lock.
  • Precise straight cutting of metal lattices and steel and profiled sheets thanks to guide rail (accessory).

Advantage:

Batteries are 100% compatible – now also across different manufacturers.
All 18 V devices and battery packs from CAS partners are 100% compatible with each other. CAS stands for “Cordless Alliance System”.

Supplied with:

Without battery and charger, including carbide circular saw blade for metal (40 teeth), parallel stop, hexagon key and guide rail adapter.

Note:

See No. 073870 − 073890 for suitable batteries and chargers.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart