• The item cannot be ordered due to missing prices.

Cordless hand-held circular saw, Type: GKM18V50

Article no.: 078183 GKM18V50

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Modular case (L-Boxx)
  • suitable battery - supplier / battery type / voltage: Bosch 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Modular case (L-Boxx)
suitable battery - supplier / battery type / voltage Bosch 18 V
Manufacturer's designation GKM 18V-50
Power supply Mains operated
Type of rechargeable battery Lithium-ion
Number of rechargeable batteries contained 2
Battery capacity 5 Ah
Battery voltage 18 V
Version Metal cutting circular saw
maximum speed 4,250 min-1
Saw blade ⌀ 136 mm
Saw blade bore ⌀ 20 mm
maximum cutting depth 90° 50 mm
Weight 2.2 kg
Type of product Saw

Identification numbers & Classifications

Article number 078183 GKM18V50
EAN / GTIN 4059952548371
Manufacturer number 06016B8002

Description

Version:

Cordless circular metal saw for fast and precise cuts, virtually no sparks.
  • Integrated, robust chip collection box for excellent occupational safety and clean surfaces.
  • Precise cuts thanks to cutting line indicator, viewing window and integrated LED light.
  • Mountable parallel stop to perfectly guide longitudinal cuts.

Supplied with:

Includes 2 pcs. 18 V 5 Ah rechargeable battery, charger, parallel stop and L-BOXX.

Note:

Circular saw blades can be found under 583920.
See from No. 073851 and No. 073866 for suitable spare batteries and chargers.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart