• The item cannot be ordered due to missing prices.

Hand-held circular saw GKS55GCE

Article no.: 078181 GKS55GCE

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Modular case (L-Boxx)

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Packaging Modular case (L-Boxx)
    Manufacturer's designation GKS 55+ GCE
    Power supply Mains operated
    Version Hand-held circular saw
    Power consumption 1,350 W
    maximum speed 4,700 min-1
    Saw blade ⌀ 165 mm
    Saw blade bore ⌀ 20 mm
    maximum cutting depth 90° 63 mm
    Weight 3.8 kg
    maximum vibration to EN 4 m/s2
    Type of product Saw

    Identification numbers & Classifications

    Article number 078181 GKS55GCE
    EAN / GTIN 3165140731041
    Manufacturer number 0601682101

    Description

    Version:

    Powerful circular saws with
    • Spindle locking.
    • Constant electronics.
    • Dust extraction.
    • Smooth start-up.
    • Compatible with guide rail (FSN 1600).
    Powerful portable circular saw in a light-weight, compact design.
    • Variable speed for matching the cutting speed to the material to be cut.
    • Identical cutting lines for 90° cuts and 45° cuts.
    • High cutting depth: Two-stage gearbox for higher cutting capacities.
    • Motor brake and soft start for safe sawing.

    Supplied with:

    Including hex socket, carbide saw blade (Speedline ⌀ 165 × 1.7/1.2 × 20 × 12T), mitre ruler, vacuum adapter, parallel stop, L-BOXX 238.

    Note:

    Circular saw blades can be found under 583920.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart