• The item cannot be ordered due to missing prices.

Metal face mill PFM17

Article no.: 078162 PFM17

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Metabox

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    No load speed 8,000 min-1 - 12,600 min-1
    Rated power 1,700 W
    Output power 970 W
    Power supply Mains-powered
    Increments of milling depth adjustment 0.1 mm
    maximum vibration to EN 4.1 m/s2
    Noise pressure level 91 dB(A)
    Sound power level (LwA) 102 dB(A)
    Soft start yes
    Restart block yes
    Weight 4.6 kg
    Cable length 3.6 m
    On/Off switch yes
    Nominal voltage 230 V
    Packaging Metabox
    Type of product Milling machine

    Identification numbers & Classifications

    Article number 078162 PFM17
    EAN / GTIN 4061792210349

    Description

    Version:

    • Fast, clean removal of welding beads in a single operation with the newly developed metal face mill.
    • Face milling produces small metal chips (no metal dust which is hazardous to health).
    • One-touch controller: patented, tool-free milling depth adjustment in 0.1 mm increments.
    • Ready to use in seconds thanks to tool-free fixed magnetic guide rail (50 cm long, expandable).
    • Simple, convenient changing of the inserts on the milling head.
    • Slim handle area and large, tool-free adjustable bridge handle for safe, even guidance.
    • Vario-Tacho-Constamatic (VTC) full-wave electronics with adjustment wheel: for working with material-appropriate speeds that remain constant under load.
    • Electronic soft start and restart protection.
    • With metaBOX, the intelligent solution for transport and storage.

    Supplied with:

    • Magnetic guide rail (50 cm long)
    • 3 universal carbide inserts
    • Bridge handle
    • Screwdriver for Torx screws 15
    • 4 AF screwdriver with T-handle
    • 10 AF open-ended spanner
    • metaBOX 280 L

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart