• The item cannot be ordered due to missing prices.

Guide roller, Type: 6430300101

Article no.: 078136 6430300101

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Shape description: Chamfer 45

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable for No. 078124 size AKFH18-5
Diameter 21.69 mm
Chamfer 45 degrees
Radius 2.5 mm
Shape description Chamfer 45
Type of product Deburring and chamfering machine

Identification & Classification

Article number 078136 6430300101
EAN / GTIN 4014586441078
Manufacturer number 64303001010
Manufacturer C. & E. FEIN GmbH, Hans-Fein-Straße 81, 73529 SCHWÄBISCH GMÜND-BARGAU, Germany, www.fein.de

Description

Version:

The guide roller with ⌀ 21.69 mm is for 45° chamfers up to 5 mm.

Suitable for:

Cordless beveller No. 078124 size AKFH18-5.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart