• The item cannot be ordered due to missing prices.

Carbide inserts, stainless steel 10 pieces, Type: 623565000

Article no.: 078134 623565000
New product

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tool material Carbide
Insert thickness 4.8 mm
Number of changes/inserts 4
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 078134 623565000
EAN / GTIN 4007430306357

Description

Version:

  • For weld seam preparation of flat material and pipes.
  • Suitable for KFM 15-10 F, KFM 16-15 F, KFMPB 15-10 F, PFM 17.
  • For chamfering stainless steel.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart